BRUSH PARTS CLEANING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH PARTS CLEANING

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT242
  • Mfr. Model # 242
  • UNSPSC # 47131600
  • CATALOGUE PAGE # 2948
  • Shipping Weight 0.23 lbs

Product Details

Parts cleaning brush removes grease and dirt from automotive parts. Strong handle with durable polypropylene bristles will hold up under repeated use in cleaning solvents.

Technical Specs

  • Item Parts Cleaning Brush
  • Application Strong Handle with Durable Polypropylene Bristles will Hold Up Under Repeated Use in Cleaning Solvents
  • For Use With Brush Removes Grease and Dirt From Automotive Parts
  • Colour Natural/Black
  • Length 14-3/4"
  • Number of Pieces 1
  • Material Wood/Polypropylene
  • Type Brush
  • Characteristics Strong Handle with Durable Polypropylene Bristles will Hold Up Under Repeated Use

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list