BRUSH PARTS CLEANING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH PARTS CLEANING

GRAYMILLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRY3B-G
  • Mfr. Model # 3B-G
  • UNSPSC # 24111813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Hand-held parts cleaning brush is made of 1-1/2 inch crimped nylon bristles with tapered wood handle.

Technical Specs

  • Item Handheld Parts Cleaning Brush
  • For Use With Econo, Handi-Kleen, and Clean-O-Matic
  • Material Polypropylene Bristles and Wooden Handle.
  • Depth (In.) 1-3/8
  • Colour Black
  • Package Quantity 1
  • Includes 2-1/5" Bristle Length
  • Height (In.) 10
  • Type Industrial
  • Width (In.) 1-3/8
  • Construction Wood
  • Container Size Small
  • Removes Oil, Grease, Debris

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list