Skip Content
BRUSH PAINT WHT CHINA BRISTLE 25MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH PAINT WHT CHINA BRISTLE 25MM

PURDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RST144024410
  • Mfr. Model # 144024410
  • UNSPSC # 31211904
  • CATALOGUE PAGE # 1550
  • Shipping Weight 0.6 lbs

Product Details

Professional paint brush and applicator. White Adjutant china bristle for use with fine solvent-based paints and finishes, exterior oil based stains. Rattail handle, stainless steel ferrule, natural hardwood.

Technical Specs

  • Style Trim-Angular
  • Item White Bristle Adjutant(TM)
  • Size 1"
  • Thickness 5/16"
  • Handle Material Hardwood
  • Handle Colour Natural
  • Brush Material White China
  • Brush Length 2-1/8"
  • Paint Type Oil-Based Paint, Stain and Clears
  • Firmness Soft
  • Ferrule Material Stainless Steel
  • Basic Coating Type Oil Based

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List