Skip Content
BRUSH PAINT NYLON/POLY 75MM FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH PAINT NYLON/POLY 75MM FLAT

PURDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RST144100330
  • Mfr. Model # 144100330
  • UNSPSC # 31211904
  • CATALOGUE PAGE # 1550
  • Shipping Weight 2.69 lbs

Product Details

Professional paint brush and applicator. XL-Elasco nylon/polyester blend for interior and exterior projects: for use with all paints. Fluted handle, copper ferrule, natural wood.

Technical Specs

  • Item XL(TM) Elasco(TM)
  • Handle Material Hardwood
  • Basic Coating Type All Paint & Coatings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list