Skip Content
BRUSH PAINT NYLON/POLY 75MM ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH PAINT NYLON/POLY 75MM ANGLE

PURDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RST144152330
  • Mfr. Model # 144152330
  • UNSPSC # 31211904
  • CATALOGUE PAGE # 1550
  • Shipping Weight 0.35 lbs

Product Details

Professional paint brush and applicator. XL-Glide nylon/polyester blend for interior and exterior projects: for use with all paints. Fluted handle, copper ferrule, natural hardwood.

Technical Specs

  • Item XL(TM) Glide (TM)
  • Handle Material Hardwood
  • Basic Coating Type All Paint & Coatings
  • Brush Size 3"
  • Brush Style Angle Sash
  • Basic Bristle Material Synthetic
  • Bristle Material Polyester/Nylon
  • Bristle Stiffness Firm
  • Brush Thickness 5/8"
  • Basic Handle Material Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list