Skip Content
BRUSH PAINT 6IN X 1-3/4 TAMPICO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH PAINT 6IN X 1-3/4 TAMPICO

WOOSTER BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOB1826
  • Mfr. Model # 1826
  • UNSPSC # 31211900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Application Waterproofing, Foundation, or Roof Coatings
  • Colour Buff
  • For Use With All Thick-Bodied Paints & Waterproofing, Foundation, or Roof Coatings
  • Length (Ft.) 1 ft. 3/8"
  • Width (In.) 5-3/4"
  • Item Masonry Coater
  • Length (In.) 12-3/8"
  • Number of Pieces 4
  • Construction Tampico
  • Characteristics Pistol-Grip Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list