Skip Content
BRUSH PAINT 100PCT NYLON 75MM FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH PAINT 100PCT NYLON 75MM FLAT

PURDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RST144400230
  • Mfr. Model # 144400230
  • UNSPSC # 31211904
  • CATALOGUE PAGE # 1550
  • Shipping Weight 0.4 lbs

Product Details

Professional paint brush and applicator. Nylox Swan 100% Nylon for use with all latex paints, varnish and enamel. Beavertail handle, natural wood.

Technical Specs

  • Item Nylox(TM) Swan(TM)
  • Handle Material Hardwood
  • Basic Coating Type Latex Based

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list