Skip Content
BRUSH PAINT 100PCT NYLON 25MM ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH PAINT 100PCT NYLON 25MM ANGLE

PURDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RST144080210
  • Mfr. Model # 144080210
  • UNSPSC # 31211904
  • CATALOGUE PAGE # 1550
  • Shipping Weight 0.1 lbs

Product Details

Professional paint brush and applicator. Nylox Dale nylon for use with all latex paints, varnish and enamel. Beavertail handle, natural wood.

Technical Specs

  • Style Trim-Angular
  • Item Nylox(TM) Dale(TM)
  • Handle Colour Natural
  • Size 1"
  • Handle Material Hardwood
  • Brush Material Nylon
  • Thickness 5/16"
  • Brush Length 1-15/16"
  • Firmness Soft
  • Paint Type Latex
  • Ferrule Material Stainless Steel
  • Basic Coating Type Latex Based

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List