Skip Content
BRUSH OVAL SASH BLACK BRISTLE #4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH OVAL SASH BLACK BRISTLE #4

CROWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWN011904
  • Mfr. Model # 011904
  • UNSPSC # 27113003
  • CATALOGUE PAGE # 1553
  • Shipping Weight 0.08 lbs

Product Details

Specialty brush features 100% black China bristle and is used for glue, shellac, and machine cleaning. Ideal for applications such as painting sash, cleaning parts applying adhesives and lubricants.

Technical Specs

  • Handle Material Plastic
  • Item Black China Bristle
  • Size NO. 4
  • Overall Length 8-3/4"
  • Handle Colour Plain
  • Thickness 3/4"
  • Style Oval
  • Brush Material Bristle
  • Ferrule Material Tin
  • Brush Length 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list