Skip Content
BRUSH MOTOR 240V 3X1X1IN 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH MOTOR 240V 3X1X1IN 2/PK

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UV65
  • Mfr. Model # 2UV65
  • UNSPSC # 26101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • For Use With Mfr. No. 115756, 116312-00, 116670-50, 116310-00, 116668-50, 116604-00, 116343-00, 116882-50
  • Includes 2 Brushes, 2 Holders and 2 Springs
  • Height (In.) 0.8
  • Length (In.) 2.9
  • Item Replacement Motor Brush Set
  • Package Quantity 2
  • Type Standard Carbon
  • Width (In.) 0.8
  • Voltage 240VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list