!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BRUSH MINI RADIAL 1IN .005 3/3

BRUSH MINI RADIAL 1IN .005 3/3

OSBORN

BRUSH MINI RADIAL 1IN .005 3/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRUSH MINI RADIAL 1IN .005 3/3

BRUSH MINI RADIAL 1IN .005 3/3

OSBORN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # OSB75742
  • Mfr. Model # 75742
  • UNSPSC # 27113000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Carbon miniature wire wheel brush provides delicate deburring action. Brush diameter 1 inch, 0.005 inches wire size, stem diameter 3/32 inch and 25000 MSFS RPM.

Technical Specs

  • Item Miniature Wheel Brush
  • Mounting Type Stem
  • Face Width 1/8"
  • For Use With Power Drill, Air and Electric Tools
  • Brush Dia. 1 in
  • Wire Dia. 0.005"
  • Max. RPM 25,000

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list