Skip Content
BRUSH MINI CUP 9/16IN SOFT BRI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH MINI CUP 9/16IN SOFT BRI

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB75782
  • Mfr. Model # 75782
  • UNSPSC # 27113000
  • CATALOGUE PAGE # 627
  • Shipping Weight 0.06 lbs

Product Details

Miniature soft bristle cup brush, brush diameter 9/16 inch and stem diameter is 3/32 inch.

Technical Specs

  • Max. RPM 25,000
  • For Use With Air Tools, Electric High-Speed Portable Tools
  • Item Miniature Bristle Cup Brush
  • Shank Size 1/8"
  • Mounting Type Shank
  • Brush Dia. 9/16"
  • Trim Length 6"
  • Fill Material Stiff Horsehair

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list