Skip Content
BRUSH MINI CUP 9/16IN 1/8INSTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH MINI CUP 9/16IN 1/8INSTE

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB75701
  • Mfr. Model # 75701
  • UNSPSC # 27113000
  • CATALOGUE PAGE # 626
  • Shipping Weight 0.02 lbs

Product Details

Carbon miniature wire cup brush has a brush diameter of 9/16 inch, wire size 0.003 inches, stem diameter 1/8 inch and 25000 MSFS RPM.

Technical Specs

  • Max. RPM 25,000
  • Item Miniature Wire Cup Brush
  • Wire Dia. 0.003"
  • Mounting Type Shank
  • For Use With Air Tools, Electric High-Speed Portable Tools
  • Shank Size 1/8"
  • Brush Dia. 9/16"
  • Trim Length 6"
  • Fill Material Carbon

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list