BRUSH MARKING CAMEL HAIR #5 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH MARKING CAMEL HAIR #5 1/4IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB74005
  • Mfr. Model # 74005
  • UNSPSC # 27113000
  • CATALOGUE PAGE # 1553
  • Shipping Weight 0.02 lbs

Product Details

Camel hair round marking brush features a red polished handle and overall lengths of 12-1/8 in. to 12-1/2 in.

Technical Specs

  • Item Camel Hair Round Marking Brush
  • Overall Length 12-1/8" - 12-1/2"
  • Thickness 1/4"
  • Size 5
  • Handle Material Wood
  • Brush Material Camel Hair
  • Brush Length 1-1/16"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list