Skip Content
BRUSH,KNOT WIRE WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH,KNOT WIRE WHEEL

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3A207
  • Mfr. Model # 3A207
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Knot Wire Wheel
  • Max. RPM 25,000
  • For Use With Die Grinders
  • Wire Dia. 0.014"
  • Face Width 3/8"
  • Shank Size 1/4"
  • Mounting Type Shank
  • Brush Dia. 3-1/4"
  • Trim Length 5/8"
  • Fill Material Carbon Steel
  • Bristle Type Knot Wire

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list