BRUSH KNOT STYLE WHEEL SS 5/8IN-11N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH KNOT STYLE WHEEL SS 5/8IN-11N

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLT814TSS
  • Mfr. Model # 814TSS
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 0.45 lbs

Product Details

Stringer Bead knot wire wheel brush. 4 inch diameter, 5/8-11 arbor, wire size 0.020 inches, wire type stainless steel.el.

Technical Specs

  • For Use With Angle Grinders
  • Item Stringer Bead Wheel Power Brush
  • Wire Dia. 0.02"
  • Max. RPM 20,000
  • Trim Length 7/8"
  • Brush Dia. 4"
  • Arbor Hole 5/8" - 11
  • Face Width 3/16"
  • Bristle Type Knot Wire
  • Mounting Type Threaded Arbor
  • Shank Size 1/4"
  • Fill Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list