Skip Content
BRUSH KNOT STYLE WHEEL 5/8IN-11 NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH KNOT STYLE WHEEL 5/8IN-11 NC

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLT814T
  • Mfr. Model # 814T
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 0.45 lbs

Product Details

Stringer Bead knot wire wheel brush. 4 inch diameter, 5/8-11 arbor, wire size 0.020 inches, wire type steel.

Technical Specs

  • For Use With Angle Grinders
  • Item Stringer Bead Wheel Power Brush
  • Wire Dia. 0.02"
  • Max. RPM 20,000
  • Face Width 3/16"
  • Brush Dia. 4"
  • Trim Length 7/8"
  • Bristle Type Knot Wire
  • Arbor Hole 5/8" - 11
  • Mounting Type Threaded Arbor
  • Shank Size 1/4"
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list