Skip Content
BRUSH KNOT STYLE WHEEL 4X5/8-11 NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH KNOT STYLE WHEEL 4X5/8-11 NC

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTK414
  • Mfr. Model # K414
  • UNSPSC # 31191503
  • CATALOGUE PAGE # 623
  • Shipping Weight 1.345 lbs

Product Details

Knot wire wheel brush. 4 inch diameter, 5/8-11 arbor, wire size .020 inches, wire type stainless steel.

Technical Specs

  • For Use With Angle Grinders
  • Item Standard Wheel Power Brush
  • Wire Dia. 0.02"
  • Max. RPM 20,000
  • Face Width 1/2"
  • Brush Dia. 4"
  • Bristle Type Twist Wire
  • Trim Length 7/8"
  • Arbor Hole 5/8" - 11
  • Shank Size 1/4"
  • Mounting Type Threaded Arbor
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list