BRUSH KNOT STYLE CUP 5/8-11INNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH KNOT STYLE CUP 5/8-11INNC

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTK404
  • Mfr. Model # K404
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 1.35 lbs

Product Details

Knot wire wheel brush. 4 inch diameter, 5/8-11 arbor, wire size .020 inches, wire type steel.

Technical Specs

  • For Use With Angle Grinders
  • Item Knot-Twisted Wire Wheel Brush
  • Wire Dia. 0.020"
  • Brush Dia. 4"
  • Trim Length 7/8"
  • Max. RPM 20,000
  • Arbor Hole 5/8" - 11 UNC
  • Fill Material Steel
  • Mounting Type Threaded Arbor

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list