BRUSH KNOT SS WIRE 5INX5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH KNOT SS WIRE 5INX5/8-11

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTK514
  • Mfr. Model # K514
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 2.0 lbs

Product Details

Knot wire wheel brush. 5 inch diameter, 5/8-11 arbor, wire size .020 inches, wire type stainless steel.

Technical Specs

  • For Use With Angle Grinders
  • Wire Dia. 0.02"
  • Max. RPM 15,000
  • Item Standard Wheel Power Brush
  • Face Width 1/2"
  • Brush Dia. 5"
  • Trim Length 7/8"
  • Arbor Hole 5/8" - 11
  • Bristle Type Twist Wire
  • Mounting Type Threaded Arbor
  • Shank Size 1/4"
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list