BRUSH KNOT CUP 2-3/4IN 5/8-11 .014 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH KNOT CUP 2-3/4IN 5/8-11 .014

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTC213
  • Mfr. Model # C213
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 620
  • Shipping Weight 0.62 lbs

Product Details

Cup brush. 2-3/4 inch diameter, 5/8-11 arbor, 0.014 inch wire size, wire type stainless steel.

Technical Specs

  • Max. RPM 14,000
  • Item Knot Wire Cup Brush
  • Brush Dia. 2-3/4"
  • For Use With Angle Grinders
  • Wire Dia. 0.014"
  • Trim Length 1"
  • Arbor Hole 5/8" - 11 UNC
  • Fill Material Stainless Steel
  • Mounting Type Threaded Arbor

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list