Skip Content
BRUSH KNOT 4IN 020 SS 5/8-11 STD TW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH KNOT 4IN 020 SS 5/8-11 STD TW

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49636
  • Mfr. Model # 49636
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Max. RPM 20,000
  • Item Knot Wire Brush
  • Wire Dia. 0.02"
  • Mounting Type Threaded Arbor
  • Face Width 5/16"
  • Trim Length 7/8"
  • Brush Dia. 4"
  • Arbor Hole 5/8" - 11
  • Fill Material Stainless Steel
  • Bristle Type Knot Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list