Skip Content
BRUSH KNOT 4IN 020 SS 5/8-11 CBL TW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH KNOT 4IN 020 SS 5/8-11 CBL TW

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49638
  • Mfr. Model # 49638
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.485 lbs

Technical Specs

  • Item Knot Wire Brush
  • Max. RPM 20,000
  • Wire Dia. 0.02"
  • Mounting Type Threaded Arbor
  • Trim Length 7/8"
  • Arbor Hole 5/8" - 11
  • Brush Dia. 4"
  • Face Width 1/2"
  • Bristle Type Knot Wire
  • Fill Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list