Skip Content
BRUSH INDUSTRIAL BRISTLE 75MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH INDUSTRIAL BRISTLE 75MM

CROWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWNAGI010330
  • Mfr. Model # AGI010330
  • UNSPSC # 31211904
  • CATALOGUE PAGE # 1553
  • Shipping Weight 0.13 lbs

Product Details

Bulk Chinese bristle brush features an economical grade bristle brush, a plastic handle, and is suited for fiberglass and many industrial applications. Multi purpose applications.

Technical Specs

  • Item Gray China Bristle
  • Size 3"
  • Style Flat
  • Overall Length 9"
  • Thickness 1/2"
  • Handle Colour Red
  • Handle Material Plastic
  • Brush Material Bristle
  • Brush Length 2-1/4"
  • Ferrule Material Tin

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list