Skip Content
BRUSH HOG PLUS-NAVY-2X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRUSH HOG PLUS-NAVY-2X3

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS385-302-2X3
  • Mfr. Model # 385-302-2X3
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Entrance Matting Brush Hog Plus #385, turf pile fabric construction with a green friendly rubber backing, 2 ft. x 3 ft. Colour - Navy Brush.

Technical Specs

  • Colour Navy Brush
  • Width 2 ft.
  • Length 3 ft.
  • Thickness MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Edges Black
  • Standards Scrape and Dry
  • Legend Ramp
  • Mat Weaving Solid

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List