Skip Content
BRUSH HOG PLUS-CHARCOAL-2X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRUSH HOG PLUS-CHARCOAL-2X3

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS385-301-2X3
  • Mfr. Model # 385-301-2X3
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Entrance Matting Brush Hog Plus #385, turf pile fabric construction with a green friendly rubber backing, 2 ft. x3 ft. Colour - Charcoal.

Technical Specs

  • Length 3 ft.
  • Colour Charcoal
  • Width 2 ft.
  • Legend Ramp
  • Thickness MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Standards Scrape and Dry
  • Mat Weaving Solid
  • Edges Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list