BRUSH HANGING UNIT 20IN 3HOOKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRUSH HANGING UNIT 20IN 3HOOKS

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATGHD10W
  • Mfr. Model # HD10W
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 1684
  • Shipping Weight 0.6 lbs

Product Details

Use to hold brushes and handles. 2 handle grips that hold virtually any size tool or handle, and 3 adjustable hooks. Overall width is 20 inches. White only.

Technical Specs

  • Item White Hanger with Two Grips and Three Hooks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list