BRUSH,HAND WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH,HAND WHITE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NB61
  • Mfr. Model # 3NB61
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Hand Scrub
  • Overall Length 6"
  • Bristle Color White
  • Brush Length 2-1/2"
  • Brush Width 2-1/2'
  • Trim Length 1-3/8"
  • Cleaning Brush Style Block
  • Handle Length 6"
  • Handle Colour White
  • Handle Material Plastic
  • Chemical Resistant Yes
  • FDA Compliant Yes
  • Bristle Material Polyester
  • Temperature Resistant Yes
  • Brush Bristle Firmness Medium
  • Acid Resistant Yes
  • Color Coding System Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list