Skip Content
Discontinued with Replacement
BRUSH GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRUSH GREEN

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC41832
  • Mfr. Model # 41832
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
LONG-HANDLED CHURN BRUSH,SOFT,GREEN

Price: NA

Technical Specs

  • Item Brush
  • Overall Length 16-1/2"
  • Brush Length 16-1/2"
  • Bristle Color Green
  • Brush Width 2"
  • Trim Length 1-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list