Skip Content
BRUSH FLOOR 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH FLOOR 14IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG72922
  • Mfr. Model # 72922
  • UNSPSC # 47121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Product Details

Ridgid floor brush, 14 in.

Technical Specs

  • Item Floor Brush, 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list