Skip Content
BRUSH FLAT CRIMP 3IN CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH FLAT CRIMP 3IN CARBON STEEL

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4903
  • Mfr. Model # DW4903
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 627
  • Shipping Weight 0.3 lbs

Product Details

Small wire wheel. 3 in. brush diameter, fill diameter. 014 in., face width 1/2 in., trim length 3/4 in.

Technical Specs

  • For Use With Die Grinder
  • Item Crimped Wire Wheel
  • Max. RPM 20,000
  • Overall Length 3"
  • Wire Dia. 0.02"
  • Trim Length 1"
  • Shank Size 1/4"
  • Fill Material Carbon Steel
  • Brush Dia. 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list