Skip Content
BRUSH END WIRE KNOT 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH END WIRE KNOT 3/4IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB30012
  • Mfr. Model # 30012
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 625
  • Shipping Weight 0.15 lbs

Product Details

Carbon circular crimped wire end brush with 1/4 inch shank which provides easy mounting in CNC equipment and portable high speed tools.

Technical Specs

  • Item Knot Wire End Brush
  • Max. RPM 22,000
  • Wire Dia. 0.02"
  • For Use With CNC Equipment
  • Overall Length 2-13/16"
  • Shank Size 1/4"
  • Trim Length 1-1/8"
  • Brush Dia. 3/4"
  • Fill Material Carbon

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list