Skip Content
BRUSH END WIRE KNOT 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH END WIRE KNOT 3/4IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB30011
  • Mfr. Model # 30011
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 625
  • Shipping Weight 0.14 lbs

Product Details

Carbon circular crimped wire end brush with 1/4 inch shank which provides easy mounting in CNC equipment and portable high speed tools.

Technical Specs

  • Item Knot Wire End Brush
  • Max. RPM 22,000
  • Wire Dia. 0.014"
  • For Use With CNC Equipment
  • Brush Dia. 3/4"
  • Shank Size 1/4"
  • Overall Length 2-13/16"
  • Trim Length 1-1/8"
  • Fill Material Carbon
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List