Skip Content
BRUSH END WIRE KNOT 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH END WIRE KNOT 1IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB30016
  • Mfr. Model # 30016
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 625
  • Shipping Weight 0.25 lbs

Product Details

Carbon circular crimped wire end brush with 1/4 inch shank which provides easy mounting in CNC equipment and portable high speed tools.

Technical Specs

  • Item Knot Wire End Brush
  • Max. RPM 20,000
  • Wire Dia. 0.01"
  • For Use With CNC Equipment
  • Overall Length 2-13/16"
  • Fill Material Carbon
  • Brush Dia. 1"
  • Trim Length 1-1/8"
  • Shank Size 1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list