Skip Content
BRUSH END WIRE CRMPD SOLID FACE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH END WIRE CRMPD SOLID FACE 1IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB30065
  • Mfr. Model # 30065
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 626
  • Shipping Weight 0.19 lbs

Product Details

Carbon crimped wire end brush with 1/4 inch shank is specially suited for use on portable air and electric tools, CNC machines, and robotic equipment. Designed to work where space limitations is a factor.

Technical Specs

  • Item Crimped Wire End Brush
  • Max. RPM 22,000
  • Wire Dia. 0.01"
  • For Use With CNC Equipment
  • Overall Length 2-3/4"
  • Shank Size 1/4"
  • Brush Dia. 1"
  • Fill Material Carbon
  • Trim Length 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list