BRUSH END WIRE CRMPD SLD FACE 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BRUSH END WIRE CRMPD SLD FACE 1/2IN

OSBORN

Web Price : $9.28 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB30053
  • Mfr. Model # 30053
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 626
  • Shipping Weight 0.07 lbs

Product Details

Mounted brush, crimped wire end brush, 1/4 inch shank diameter, 1/2 inch brush diameter, steel, 25,000 RPM.

Technical Specs

  • Max. RPM 25,000
  • Wire Dia. 0.01"
  • Item Crimped Wire End Brush
  • Overall Length 2-3/4"
  • Brush Dia. 1/2"

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list