Skip Content
BRUSH END WIRE CRIMPD SLD FACE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH END WIRE CRIMPD SLD FACE 1IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB30025
  • Mfr. Model # 30025
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 626
  • Shipping Weight 0.19 lbs

Product Details

Stainless crimped wire end brush with 1/4 inch shank is specially suited for use on portable air and electric tools, CNC machines, and robotic equipment. Designed to work where space limitations is a factor.

Technical Specs

  • Item Crimped Wire End Brush
  • Max. RPM 22,000
  • Wire Dia. 0.014"
  • Shank Size 1/4"
  • Overall Length 2-3/4"
  • For Use With CNC Equipment
  • Brush Dia. 1"
  • Trim Length 1"
  • Fill Material Stainless Steel
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List