Skip Content
BRUSH END TWIST CABLE/IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH END TWIST CABLE/IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB30123
  • Mfr. Model # 30123
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 625
  • Shipping Weight 0.23 lbs

Product Details

Extra heavy-duty knot type and brush for cleaning pipe, scale and removing rust. These end brushes feature additional reinforcement in the barrel to reduce the expansion of the brush pattern during high speed rotation.

Technical Specs

  • Max. RPM 20,000
  • For Use With Portable Air and Electric Tools, CNC, Robotic Equipment
  • Item Knot Wire End Brush
  • Trim Length 1"
  • Fill Material Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list