BRUSH END TWIST CABLE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BRUSH END TWIST CABLE 1IN

FELTON BRUSH

Web Price : $19.05 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLT187
  • Mfr. Model # 187
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 626
  • Shipping Weight 0.24 lbs

Product Details

Knot-twisted wire is for heavy-duty brushing. Like deburring, removing heavy rust and corrosion. Standard 1/2 inch shank on all end brushes.

Technical Specs

  • Item Knotted Wire End Brush
  • Max. RPM 22,000
  • Wire Dia. 0.012"
  • Overall Length 3"
  • Brush Dia. 1"

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list