Skip Content
BRUSH END TWIST CABLE 1IN SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH END TWIST CABLE 1IN SS

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLT186SS
  • Mfr. Model # 186SS
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 626
  • Shipping Weight 0.22 lbs

Product Details

Knot-twisted wire is for heavy-duty brushing. Like deburring, removing heavy ruse and corrosion. Standard 1/4 inch shank on all end brushes.

Technical Specs

  • For Use With Die Grinder
  • Item Knotted Wire End Brush
  • Wire Dia. 0.014"
  • Max. RPM 25,000
  • Shank Size 1/4"
  • Overall Length 3"
  • Brush Dia. 1"
  • Fill Material Stainless Steel
  • Trim Length 1"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List