Skip Content
BRUSH END SOLID FACE 1IN .0104 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH END SOLID FACE 1IN .0104

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB30143
  • Mfr. Model # 30143
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 626
  • Shipping Weight 0.21 lbs

Product Details

Crimped wire stainless coated cup end brush provides protection against scratching and marring adjacent work surfaces. Brush diameter 1/2 inch, wire size 0.0104 inches, trim length 1 inch and 20,000 MSFS RPM.

Technical Specs

  • Max. RPM 22,000
  • Item Crimped Wire End Brush
  • Wire Dia. 0.01"
  • For Use With CNC Equipment
  • Overall Length 2-3/4"
  • Brush Dia. 1"
  • Trim Length 1"
  • Shank Size 1/4"
  • Fill Material Stainless Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list