Skip Content
BRUSH END SOLID FACE 1IN .005S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH END SOLID FACE 1IN .005S

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB30141
  • Mfr. Model # 30141
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 626
  • Shipping Weight 0.21 lbs

Product Details

Crimped wire stainless coated cup end brush provides protection against scratching and marring adjacent work surfaces. Brush diameter 1/2 inch, wire size 0.005 inches, trim length 1 inch and 20,000 MSFS RPM.

Technical Specs

  • Item Crimped Wire End Brush
  • Max. RPM 20,000
  • Wire Dia. 0.005"
  • For Use With Portable Air and Electric Tools, CNC, Robotic Equipment
  • Shank Size 1/4"
  • Brush Dia. 1"
  • Overall Length 2-3/4"
  • Fill Material Stainless Steel
  • Trim Length 1"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list