BRUSH END MINI 5/16IN .005 WIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH END MINI 5/16IN .005 WIR

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB75695
  • Mfr. Model # 75695
  • UNSPSC # 27113000
  • CATALOGUE PAGE # 627
  • Shipping Weight 0.02 lbs

Product Details

Miniature carbon wire end brush, 5/16 inch brush diameter, 0.005 inch wire size, 1/8 inch stem diameter and 25,000 MSFS RPM.

Technical Specs

  • Max. RPM 25,000
  • Wire Dia. 0.005"
  • Item Miniature Wire End Brush
  • Brush Dia. 5/16"
  • Shank Size 1/8"
  • Fill Material Carbon

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list