BRUSH END MINI 3/16IN .003 BRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH END MINI 3/16IN .003 BRA

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB75675
  • Mfr. Model # 75675
  • UNSPSC # 27113000
  • CATALOGUE PAGE # 627
  • Shipping Weight 0.01 lbs

Product Details

Brass miniature end brush, 3/16 inch diameter, is ideal for edge and surface blending, fine deburring and surface finishing, cleaning small holes and crevices.

Technical Specs

  • Max. RPM 25,000
  • Wire Dia. 0.03"
  • Item Miniature Wire End Brush
  • Shank Size 1/8"
  • Brush Dia. 3/16"
  • Fill Material Brass

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list