BRUSH END MINI 1/4 1/8STM.005S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH END MINI 1/4 1/8STM.005S

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB75700
  • Mfr. Model # 75700
  • UNSPSC # 27113000
  • CATALOGUE PAGE # 627
  • Shipping Weight 0.02 lbs

Product Details

Miniature stainless wire end brush, 5/16 inch brush diameter, 0.005 inch wire size, 1/8 inch stem diameter and 25,000 MSFS RPM.

Technical Specs

  • Item Miniature Wire End Brush
  • Max. RPM 25,000
  • Wire Dia. 0.005"
  • Shank Size 1/8"
  • Brush Dia. 5/16"
  • Fill Material Stainless Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list