Skip Content
BRUSH END KNOT 1IN 1/4 SHANK .012 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH END KNOT 1IN 1/4 SHANK .012

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB99100
  • Mfr. Model # 99100
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 625
  • Shipping Weight 0.27 lbs

Product Details

Osborn PRO knot style end brush. 1/4 inch shank, 20,000 maximum RPM.

Technical Specs

  • Max. RPM 20,000
  • For Use With Portable Air and Electric Tools, CNC, Robotic Equipment
  • Item Knot Wire End Brush
  • Fill Material Steel
  • Trim Length 1"

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List