Skip Content
BRUSH END FLAR/ENCAP0104 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH END FLAR/ENCAP0104 WIRE

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB30659
  • Mfr. Model # 30659
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 626
  • Shipping Weight 0.146 lbs

Product Details

TY encapsulated flared end brush with a 1/4 inch shank which provides supported tip action and is used for more aggressive surface refinements and burr removal.

Technical Specs

  • Max. RPM 20,000
  • Wire Dia. 0.01"
  • For Use With Portable Air and Electric Tools, CNC, Robotic Equipment
  • Item TY Encapsulated Flared End Brush
  • Shank Size 1/4"
  • Brush Dia. 2"
  • Fill Material Carbon

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list