Skip Content
BRUSH END ENCAPSULATED 1IN .02 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH END ENCAPSULATED 1IN .02

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB30614
  • Mfr. Model # 30614
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 628
  • Shipping Weight 3.12 lbs

Product Details

TY encapsulated hollow centre end brush with 1/4in shank. Small diameter tools that provide fast, positive cleaning action in corners and other hard-to-reach places. Burr removal, rubber flash, weld scale, rust/paint removal, spot facing.

Technical Specs

  • Max. RPM 13,000
  • Wire Dia. 0.02"
  • For Use With Portable Air and Electric Tools, CNC, Robotic Equipment
  • Item TY Encapsulated Hollow Center End Brush
  • Overall Length 2-5/8"
  • Brush Dia. 1"
  • Trim Length 1"
  • Shank Size 1/4"
  • Fill Material Carbon
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List