Skip Content
BRUSH END CRIMPED 1X1/4 SS .010 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH END CRIMPED 1X1/4 SS .010

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB99108
  • Mfr. Model # 99108
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 626
  • Shipping Weight 0.18 lbs

Product Details

Osborn PRO crimped wire end brush, 1/4 inch shank and 20,000 maximum RPM.

Technical Specs

  • Max. RPM 20,000
  • Wire Dia. 0.01"
  • For Use With Portable Air and Electric Tools, CNC, Robotic Equipment
  • Item Crimped Wire End Brush
  • Shank Size 1/4"
  • Brush Dia. 1"
  • Fill Material Stainless Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list