Skip Content
BRUSH END CRIMPED 1X1/4 SHANK 0.020 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH END CRIMPED 1X1/4 SHANK 0.020

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB99106
  • Mfr. Model # 99106
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 626
  • Shipping Weight 0.29 lbs

Product Details

Osborn PRO crimped wire end brush, 1/4 inch shank and 20,000 maximum RPM.

Technical Specs

  • Max. RPM 20,000
  • Wire Dia. 0.02"
  • Item Crimped Wire End Brush
  • For Use With CNC Equipment
  • Overall Length 2-3/4"
  • Shank Size 1/4"
  • Brush Dia. 1"
  • Trim Length 1"
  • Fill Material Carbon

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list